Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx8Wx2D STARTER, GN
Mfr # 1016W82S-GN
Zoro # G1971415
product price: $1,161.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W82S-GN
- Zoro # G1971415
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 8 x 2,Starter,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- Equipto Wire Shelf Units