Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx4D STARTER, RD
Mfr # 1016W64S-RD
Zoro # G1971171
product price: $1,405.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W64S-RD
- Zoro # G1971171
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 4,Starter,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- WILTON Spindle Assembly (2900150)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- TRITON PRODUCTS 33 In. W x 63 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1799)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- Equipto Wire Shelf Units