Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx4D STARTER, BK
Mfr # 1016W64S-BK
Zoro # G1971065
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016W64S-BK
- Zoro # G1971065
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 4,Starter,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- Equipto Wire Shelf Units