Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx4D ADD ON, YL
Mfr # 1016W64A-YL
Zoro # G1971059
product price: $1,291.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W64A-YL
- Zoro # G1971059
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 4,Add On,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for PC128-B, Metal (PC128-P)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- LOZIER STORE FIXTURES Lozier Store Fixtures BFD315 BCP 3 High x 15 Deep in. Wire Bin Divider - Pack Of 40 (648354)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- NEXEL Wall Mount Wire 4-Shelf Starter Unit, 60W x 18D x 63H (798218)
- Equipto Wire Shelving