Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx4D ADD ON, GY
Mfr # 1016W64A-GY
Zoro # G1971022
product price: $1,248.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W64A-GY
- Zoro # G1971022
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 4,Add On,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB209BL)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- LOWELL Steel Panel wflange 1U (SEP-1)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- PRIMELINE TOOLS Wire Shelf End Caps, 5/16 in. Inside Diameter, Vinyl, White (24 Pack) (MP7019)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- Equipto Wire Shelving