Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx3D STARTER, PY
Mfr # 1016W63S-PY
Zoro # G1971013
product price: $1,219.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,219.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W63S-PY
- Zoro # G1971013
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,6 x 6 x 3,Starter,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- NEXEL Chrome Wire Shelving, 60W X 18D x 74H (18607C)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- GRAYLINE Life Organized 6 in. H X 9 in. W X 17-1/3 in. L PE Coated White Stackable Shelf (44062-12)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- Equipto Wire Shelving