Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6Wx3D ADD ON, GY
Mfr # 1016W63A-GY
Zoro # G1970919
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016W63A-GY
- Zoro # G1970919
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 3,Add On,GY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- Equipto Wire Shelf Units