Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6wx2D STARTER, BL
Mfr # 1016W62S-BL
Zoro # G1970620
product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W62S-BL
- Zoro # G1970620
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 2,Starter,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 74H (21487G)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- Equipto Wire Shelf Units