Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx6wx2D ADD ON, PY
Mfr # 1016W62A-PY
Zoro # G1970681
product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W62A-PY
- Zoro # G1970681
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 6 x 2,Add On,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- 80/20 Torx 40 Ip L Hex Wrench (6066)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- GLOBAL EQUIPMENT Space-Trac 5 Unit Storage Shelving Poly-Z-Brite 48"W x 24"D x 74"H - 14 Ft. (B2177920)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- Equipto Wire Shelf Units