Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx4Wx4D ADD ON, PY
Mfr # 1016W44A-PY
Zoro # G1969963
product price: $810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W44A-PY
- Zoro # G1969963
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 4 x 4,Add On,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- Equipto Wire Shelf Units