Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx4Wx4D ADD ON, BK
Mfr # 1016W44A-BK
Zoro # G1969814
product price: $810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 48"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W44A-BK
- Zoro # G1969814
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 48" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lbs. |
Decking Material | Steel Wire |
Description
Wire Rack,6 x 4 x 4,Add On,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Ivory (SSB425IV)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Equipto Wire Shelving