Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx4Wx3D ADD ON, GN
Mfr # 1016W43A-GN
Zoro # G1969683
product price: $715.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W43A-GN
- Zoro # G1969683
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 36" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,6 x 4 x 3,Add On,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Black (QUS255CO)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- CLOSETMAID Wire Shelf, 80 lb, 1Level, 12 in L, 96 in W, Steel, White (1078)
- SALSBURY INDUSTRIES Salsbury 77720 Combination Padlock (77720)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- LOZIER STORE FIXTURES Lozier Store Fixtures BFD315 BCP 3 High x 15 Deep in. Wire Bin Divider - Pack Of 40 (648354)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 14D x 34H 2-Shelf Starter (B1137100GZ)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- Equipto Wire Shelf Units