Shop All Wire Shelf Units
Equipto
Wire Rack-6Hx4Wx3D ADD ON, BL
Mfr # 1016W43A-BL
Zoro # G1969762
product price: $715.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height 72"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016W43A-BL
- Zoro # G1969762
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 36" |
Height | 72" |
Details
Item | Wire Rack-Add On |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,6 x 4 x 3,Add On,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X74", Black Epoxy (WR74-2424BK-5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- TECHNIBILT SHELVING SYSTEMS Solid Shelving Unit, 4-Shelf, 18x48x63 (856SLD)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- Equipto Wire Shelving