Shop All Wire Shelf Units
Equipto
Wire Rack-5Hx8Wx3D STARTER 3X8X5, RD
Mfr # 1015W83S-RD
Zoro # G1969595
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,408.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Height 60"
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015W83S-RD
- Zoro # G1969595
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 96" |
Depth | 36" |
Height | 60" |
Details
Item | Wire Rack-Starter |
Material | Steel |
Number of Shelves | 3 |
Decking Material | Steel Wire |
Load Capacity | 1500 to 2000 lbs. |
Description
Wire Rack,5 x 8 x 3,Starter,3 x 8 x 5,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- Equipto Wire Shelving