Shop All Industrial Storage Cabinets
Equipto
Wardrobe Cabinet 36"W x24"Dx78"H, PY
Mfr # 1717-PY
Zoro # G1969175
product price: $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1717-PY
- Zoro # G1969175
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Details
Item | Wardrobe Storage Cabinet |
Description
Wardrobe Cabinet,36 In. x 24 In. x 78 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-HG)
- Equipto Industrial Storage Cabinets