Shop All Industrial Storage Cabinets
Equipto
Wardrobe Cabinet 36"W x18"Dx78"H, WH
Mfr # 1712-WH
Zoro # G1969080
product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1712-WH
- Zoro # G1969080
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Details
Item | Wardrobe Storage Cabinet |
Description
Wardrobe Cabinet,36 In. x 18 In. x 78 In.,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Lewis Bin System, Clear (CH10)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 18x48x69 (MB856CH-5)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 16 Deep (AMG WS-1630)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage (113-95)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Tan (237614TN)
- Equipto Industrial Storage Cabinets