Shop All Industrial Storage Cabinets
Equipto
Wardrobe Cabinet 36"W x18"Dx78"H, BK
Mfr # 1712-BK
Zoro # G1968834
product price: $720.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1712-BK
- Zoro # G1968834
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Details
Item | Wardrobe Storage Cabinet |
Description
Wardrobe Cabinet,36 In. x 18 In. x 78 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- Equipto Industrial Storage Cabinets