Shop All Industrial Storage Cabinets
Equipto
Wall Hung QuickView Cab 12"x30"x26"H, YL
Mfr # QVC301226SU-YL
Zoro # G1968904
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # QVC301226SU-YL
- Zoro # G1968904
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Height | 26 in |
Details
Item | Quick View Wall Storage Cabinet |
Description
Cab,Quick View,Wall Hung,12 In. x 30 In. x 26 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- EQUIPTO LH Corner Seismic Floor Anchor, RD (190320A-RD)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS995RD)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- Equipto Industrial Storage Cabinets