Shop All Boltless Shelving
Equipto
VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36"
Mfr # 665-7A-GY
Zoro # G1968441
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Number of Shelves 7
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 665-7A-GY
- Zoro # G1968441
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | 84" |
Width | 36" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Open |
Number of Shelves | 7 |
Material | Steel |
Finish | Enamel Paint |
Color | Caramel Translucent |
Gauge | 18 ga. |
Shelf Capacity | 721 lb. |
Description
V Grip Shelve,Op Add,7 x 24 In. x 3W-W7 Shl,GY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- ZORO SELECT Gasket, GE2000 (GE2000)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- NEXEL 5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity (797083)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- Equipto Boltless Shelving