Shop All Boltless Shelving
Equipto
VGrip ShelveClsd Add 7Hx2Dx4W-w7 shl, RD, Width: 48"
Mfr # 675W7A-RD
Zoro # G1967680
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 7
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 675W7A-RD
- Zoro # G1967680
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | 84" |
Width | 48" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 7 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Cherry Red; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 450 lb. |
Description
V Grip Shelve,Clsd Add,7 x 2 x 4W-W7 Shl,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Marine Blue/ Light Gray (HBR723687-3A-S-PB)
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- EDSAL Crossbar, 15"D, Steel (CS15)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- Equipto Boltless Shelving