Shop All Boltless Shelving
Equipto
VGrip Shelve Clsd Strtr7Hx1Dx3W, w5 shl, LG
Mfr # 671-5S-LG
Zoro # G1968274
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 671-5S-LG
- Zoro # G1968274
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Depth | 12" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Dove Gray; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 650 lb. |
Description
V Grip Shelve,Clsd Strtr,7 x 1D x 3W,W5 Shl,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- Equipto Boltless Shelving