Shop All Boltless Shelving
Equipto
VGrip Shelve Closed Add7Hx2Dx3W-w5 shl, BL
Mfr # 675-5A-BL
Zoro # G1965842
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 675-5A-BL
- Zoro # G1965842
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Width | 36" |
Height | 84" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Regal Blue; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 721 lb. |
Description
V Grip Shelve,Closed Add,7 x 2 x 3W-W5 Shl,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLO)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W (124-95-24-IND)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- Equipto Boltless Shelving