Shop All Boltless Shelving
Equipto
VGrip Shelve Closed Add7Hx1Dx3W-w5 shl, YL
Mfr # 671-5A-YL
Zoro # G1965580
product price: $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 671-5A-YL
- Zoro # G1965580
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 12" |
Height | 84" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Bright Yellow; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 650 lb. |
Description
V Grip Shelve,Closed Add,7 x 1 x 3W-W5 Shl,Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085268)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085268)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- Equipto Boltless Shelving