Shop All Boltless Shelving
Equipto
VGrip ShelfClsd Start 7"x2Dx4W-w7 shl, LG, Height: 84"
Mfr # 675W7S-LG
Zoro # G1968222
product price: $994.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 7
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 675W7S-LG
- Zoro # G1968222
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Depth | 24" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 7 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Dove Gray; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 450 lb. |
Description
V Grip Shelf,Clsd Start,7 In. x 2 x 4W-W7 Shl,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- Equipto Boltless Shelving