Shop All Boltless Shelving
Equipto
VGrip Shelf Closed Add7"x2Dx4W-w5 shl, PY
Mfr # 675W5A-PY
Zoro # G1965991
product price: $680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 675W5A-PY
- Zoro # G1965991
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Depth | 24" |
Width | 48" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Putty; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 450 lb. |
Description
V Grip Shelf,Closed Add,7 In. x 2 x 4W-W5 Shl,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- Equipto Boltless Shelving