Shop All Boltless Shelving
Equipto
VGrip Shelf Closed Add7"x1Dx4W-w5 shl, WH
Mfr # 671W5A-WH
Zoro # G1965982
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 671W5A-WH
- Zoro # G1965982
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Depth | 12" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Smooth Reflective White; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 430 lb. |
Description
V Grip Shelf,Closed Add,7 In. x 1 x 4W-W5 Shl,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Small Parts Organizer Box, 1 3/4" H (2361000)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- 80/20 Panels and Doors, 15 Series, PR (4468)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 36inW x 12inD (933CP21)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- Equipto Boltless Shelving