Shop All Boltless Shelving
Equipto
VGrip Op Start7Hx3Dx3W, w5 shl, PY
Mfr # 667-5S-PY
Zoro # G1965650
product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 667-5S-PY
- Zoro # G1965650
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 36" |
Depth | 36" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Starter |
Shelving Style | Open |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Shelf Capacity | 670 lb. |
Description
V Grip,Op Start,7 x 3 x 3W,W5 Shl,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Cantilever Rack, 30x60" Base, 4000 lb. (CBR-3060)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- Equipto Boltless Shelving