Shop All Boltless Shelving
Equipto
VGrip Op Start7Hx18"Dx3W, w5 shl, LG
Mfr # 663-5S-LG
Zoro # G1965072
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 663-5S-LG
- Zoro # G1965072
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 84" |
Width | 36" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Starter |
Shelving Style | Open |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
V Grip,Op Start,7 x 18 In. x 3W,W5 Shl,LG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- Equipto Boltless Shelving