Shop All Boltless Shelving
Equipto
VGrip Op Add On7Hx3Dx3W, w5 shl, RD
Mfr # 667-5A-RD
Zoro # G1965124
product price: $902.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 667-5A-RD
- Zoro # G1965124
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Depth | 36" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Open |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Shelf Capacity | 670 lb. |
Description
V Grip Op,Add On,7 x 3 x 3W,W5 Shl,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, Melamine Deck, 96inW x 36inD, Gray (504670GY)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- Equipto Boltless Shelving