Shop All Boltless Shelving
Equipto
VGrip Op Add On7Hx3Dx3W, w5 shl, LG
Mfr # 667-5A-LG
Zoro # G1965133
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 667-5A-LG
- Zoro # G1965133
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 36" |
Height | 84" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Open |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Shelf Capacity | 670 lb. |
Description
V Grip Op,Add On,7 x 3 x 3W,W5 Shl,LG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Card Holder For Conductive Divider Boxes - 6-1/2"L x 2-1/4"W (CH20LS)
- ECONOCO Mondo Mannequins Sock Display Mens, weighted toe, Fleshtone (PMHL30)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- Equipto Boltless Shelving