Shop All Boltless Shelving
Equipto
VG Shelf, 24"X48", GN, Depth: 24"
Mfr # 6242-GN
Zoro # G1964503
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity 450 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 6242-GN
- Zoro # G1964503
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | 1-1/4" |
Width | 48" |
Details
Item | V-Grip Shelf |
Shelving Style | Solid |
Material | Steel |
Finish | Enamel Paint |
Color | Red, White, Blue, Green, Yellow |
Gauge | 18 ga. |
Shelf Capacity | 450 lb. |
Description
VG Shelf,24 In. x 48 In.,GN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Safety Netting, Orang, FR, 5.6ftX150ft (SN-20010)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108P)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- Equipto Boltless Shelving