Shop All Boltless Shelving
Equipto
VG Shelf, 24"x 36", BL, Depth: 24"
Mfr # 6232-BL
Zoro # G1964424
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity 721 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6232-BL
- Zoro # G1964424
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 24" |
Height | 1-1/4" |
Details
Item | V-Grip Shelf |
Shelving Style | Solid |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Regal Blue |
Gauge | 18 ga. |
Shelf Capacity | 721 lb. |
Description
VG Shelf,24 In. x 36 In.,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L (QSB101CO)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL 3 Shelf, Boltless Shelving, Add On, Solid Deck, 2700 lb Cap, 96inW x 36inD x 84inH (785587GY)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- Equipto Boltless Shelving