Shop All Boltless Shelving
Equipto
VG Shelf, 18"X36", LG, Width: 36"
Mfr # 6231-LG
Zoro # G1963925
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity 700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6231-LG
- Zoro # G1963925
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 18" |
Height | 1-1/4" |
Details
Item | V-Grip Shelf |
Shelving Style | Solid |
Material | Steel |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
VG Shelf,18 In. x 36 In.,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC 63 in Epoxy Coated Shelf Post (J63K)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Black (SSB463BK)
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- Equipto Boltless Shelving