Shop All Boltless Shelving
Equipto
VG Shelf, 12"X48", WH
Mfr # 6240-WH
Zoro # G1963821
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity 430 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6240-WH
- Zoro # G1963821
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 12" |
Height | 1-1/4" |
Width | 48" |
Details
Item | V-Grip Shelf |
Shelving Style | Solid |
Material | Steel |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Gauge | 18 ga. |
Shelf Capacity | 430 lb. |
Description
VG Shelf,12 In. x 48 In.,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- ECONOCO Round Rack 42" Dia., Chrome (K57WD)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- Equipto Boltless Shelving