Shop All Boltless Shelving
Equipto
VG Shelf, 12"X36", BK
Mfr # 6230-BK
Zoro # G1963873
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity 650 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 6230-BK
- Zoro # G1963873
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Depth | 12" |
Height | 1-1/4" |
Details
Item | V-Grip Shelf |
Shelving Style | Solid |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Black |
Gauge | 18 ga. |
Shelf Capacity | 650 lb. |
Description
VG Shelf,12 In. x 36 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 12 1/4 in D (030-95)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Red (QUS975RD)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- Equipto Boltless Shelving