Shop All Boltless Shelving
Equipto
VG Open Shelving End 8FtHX2FtD, LG
Mfr # VGOE2496-LG
Zoro # G1963803
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Includes (2) Upright Posts; (2) End Brace Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGOE2496-LG
- Zoro # G1963803
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | 96" |
Details
Item | Shelving Ends |
Shelving Style | Open |
Material | Steel |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (2) End Brace Plates |
Description
VG Open Shelving End,8ft. x 2ft.,LG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUEBLANK)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- Equipto Boltless Shelving