Shop All Boltless Shelving
Equipto
VG Open Shelving End 8FtHX1FtD, PY
Mfr # VGOE1296-PY
Zoro # G1963663
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Includes (2) Upright Posts; (2) End Brace Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGOE1296-PY
- Zoro # G1963663
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 96" |
Depth | 12" |
Details
Item | Shelving Ends |
Shelving Style | Open |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (2) End Brace Plates |
Description
VG Open Shelving End,8ft. x 1ft.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMKO DISPLAYS Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome (K43)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- Equipto Boltless Shelving