Shop All Boltless Shelving
Equipto
VG Open Shelving End 7FtHX18"D, YL
Mfr # VGOE1884-YL
Zoro # G1963444
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Includes (2) Upright Posts; (2) End Brace Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGOE1884-YL
- Zoro # G1963444
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 84" |
Details
Item | Shelving Ends |
Shelving Style | Open |
Material | Steel |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (2) End Brace Plates |
Description
VG Open Shelving End,7ft. x 18 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- Equipto Boltless Shelving