Shop All Boltless Shelving
Equipto
VG Open Shelving End 7FtHX18"D, BK
Mfr # VGOE1884-BK
Zoro # G1963200
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGOE1884-BK
- Zoro # G1963200
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 84" |
Details
Item | Shelving Ends |
Shelving Style | Open |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Black |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (2) End Brace Plates |
Description
VG Open Shelving End,7ft. x 18 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED601BL)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- Equipto Boltless Shelving