Shop All Boltless Shelving
Equipto
VG Closed Shelving End 8FtHX18"D, RD
Mfr # VGCE1896-RD
Zoro # G1963094
product price: $117.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Material Steel
- Finish Reflective White Paint
- Gauge 18 ga.
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGCE1896-RD
- Zoro # G1963094
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 96" |
Details
Item | Shelving Ends |
Shelving Style | Closed |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (3) End Panels |
Description
VG Closed Shelving End,8ft. x 18 In.,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, Tight Head, Round, 1 gal, Steel, Gray (TH1-24RIG-34-P)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black (S3616B)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Green (30235GREEN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (QSB104GN)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- Equipto Boltless Shelving