Shop All Boltless Shelving
Equipto
VG Closed Shelving End 7FtHX18"D, GY
Mfr # VGCE1884-GY
Zoro # G1962841
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$92.95
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Material Steel
- Finish Reflective White Paint
- Gauge 18 ga.
- Includes (2) Upright Posts; (2) End Brace Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGCE1884-GY
- Zoro # G1962841
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 84" |
Details
Item | Shelving Ends |
Shelving Style | Closed |
Material | Steel |
Finish | Reflective White Paint |
Color | Caramel Translucent |
Gauge | 18 ga. |
Includes | (2) Upright Posts; (2) End Brace Plates |
Description
VG Closed Shelving End,7ft. x 18 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- EDSAL Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel (RL6914)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- Equipto Boltless Shelving