Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, YL
Mfr # VGBP4896-YL
Zoro # G1962692
product price: $147.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Wrap: Yellow, Guideline: Black
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4896-YL
- Zoro # G1962692
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Wrap: Yellow, Guideline: Black |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 96,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Red (QUS235RD)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- GLOBAL INDUSTRIAL Center Deck Support, 24inD, Gray (160CP26)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- Equipto Boltless Shelving