Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, RD
Mfr # VGBP4896-RD
Zoro # G1962674
product price: $154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Black, Blue, Green, Orange, Red, White, Yellow
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4896-RD
- Zoro # G1962674
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 96,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- Equipto Boltless Shelving