Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, PY
Mfr # VGBP4896-PY
Zoro # G1962701
product price: $154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Textured Putty
- Gauge 18 ga.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4896-PY
- Zoro # G1962701
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 96,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- TRITON PRODUCTS Polypropylene Wall Storage, Blue, Bins/Rails, 26 pcs., 7.375 in. D x 3 in. H x 4.125 in. W, Blue (3-220BWS)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- Equipto Boltless Shelving