Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, LG
Mfr # VGBP4896-LG
Zoro # G1962613
product price: $147.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Red, Center Stripe Color: Blue
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4896-LG
- Zoro # G1962613
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 96,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- AKRO-MILS Bin Divider, Plastic, Black, 14 in L x 6 3/4 in H, PK6 (402455KY88)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- Equipto Boltless Shelving