Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, GY
Mfr # VGBP4896-GY
Zoro # G1962683
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Caramel Translucent
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4896-GY
- Zoro # G1962683
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Caramel Translucent |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 96,GY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- STERILITE Storage Tote, Clear, Polypropylene, 18 1/2 in L, 14 7/8 in W, 11 1/8 in H, 8 gal Volume Capacity (19334304)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- Equipto Boltless Shelving