Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, GN
Mfr # VGBP4896-GN
Zoro # G1962659
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Red, White, Blue, Green, Yellow
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4896-GN
- Zoro # G1962659
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Red, White, Blue, Green, Yellow |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,48 x 96,GN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- KNAPE & VOGT 20 Black HD Bracket (208 BLK 500)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- Equipto Boltless Shelving