Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48x96, BL
Mfr # VGBP4896-BL
Zoro # G1962640
product price: $154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Textured Regal Blue
- Gauge 18 ga.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4896-BL
- Zoro # G1962640
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Textured Regal Blue |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,48 x 96,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 17 in L, Black (30778BLACK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- Equipto Boltless Shelving