Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, YL
Mfr # VGBP4884-YL
Zoro # G1962622
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Wrap: Yellow, Guideline: Black
- Gauge 18 ga.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4884-YL
- Zoro # G1962622
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Wrap: Yellow, Guideline: Black |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- Equipto Boltless Shelving