Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, WH
Mfr # VGBP4884-WH
Zoro # G1962543
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Black, Blue, Green, Red, White, Yellow
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4884-WH
- Zoro # G1962543
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D (004-95)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Equipto Boltless Shelving